Toledo Masstron Drum Scale Stainless Steel - 1,000lb Capacity

Toledo Masstron Drum Scale Stainless Steel - 1,000lb Capacity

Toledo Masstron Drum Scale, 30 in. by 30 in. Model 2885, S/N 1028743-1UT, capacity 1,000 Ib, date of mfg. 3/96, overall dimensions 36 in. L x 30 in. W x 4 in. H, control module: 120 volt, Model MC600AAAC, S/N A06270.

Product Details
  • Stock No: 15-SC-1671
  • Manufacturer: Toledo Masstron
  • Model: 2885
  • Serial Number: 1028743-1UT
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Toledo Masstron Drum Scale Stainless Steel - 1,000lb Capacity
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed