Toledo Precision Floor Scale- 115 lbs

Toledo Precision Floor Scale- 115 lbs

Toledo Precision Floor Scale- 115 lbs. Model: 2081. S/N: 538142. Factory No. 2081-004. Overall dim: 28 1/2 in. L. x 23 in. W. x 49 in. H.

Product Details
  • Stock No: SNSL024.1a
  • Manufacturer: Toledo Masstron
  • Model: 2081
  • Serial Number: 538142
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Toledo Precision Floor Scale- 115 lbs
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed