Toledo Scale Feed Mill

Toledo Scale Feed Mill

Toledo Scale Feed Mill. Model 2071, S/N 11895, Fact No. 2071-008 FT, Max Weight Capacity is 250 lbs. Overall dimensions: 23 in. W, 28 in. L, 48 in. H.

Product Details
  • Stock No: NPPC111.
  • Manufacturer: Toledo Masstron
  • Model: 2071
  • Serial Number: 11895
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Toledo Scale Feed Mill
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed