Top Loading Volumetric Ice Bagger

Top Loading Volumetric Ice Bagger

Top Loading Volumetric Bagger. Overall Dimensions: 45L x 30 W x 77H.
Product Details
  • Stock No: RDY06
Filler & Capper Details
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: Dayton Fan Blower: RPM: 3450, Ph: 1, Volts: 115/230, Hz: 60. Teco Hopper Motor: HP: 1/3, Hz: 60, Volts: 115/230, RPM: 1770, Amps: 8.5/4.25.
Dimensions:
  • Length (Inches): 45
  • Width (Inches): 30
  • Height (Inches): 77
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Top Loading Volumetric Ice Bagger

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed