Toro 580-D Groundsmaster Mower - 16 ft.

Toro 580-D Groundsmaster Mower - 16 ft.

Toro 16' Groundsmater Mower, M# 580D, S/N 30280, 5,027 Hours. The Groundsmaster 580-D wide area rotary mower provides 16' productivity while still providing precise maneuverability. This durable proven performer can cover a lot of ground, mowing up to 14-1/2 acres per hour.
Product Details
  • Stock No: NMCT065
  • Manufacturer: Toro
  • Model: 580-D
  • Serial Number: 30280
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Toro 580-D Groundsmaster Mower - 16 ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed