Toshiba 0604FTSA21A Motor (60 HP, 1,770 RPM, 230/460 V)

Toshiba 0604FTSA21A Motor (60 HP, 1,770 RPM, 230/460 V)

Toshiba High-Efficiency Induction Motor. Model: 0604FTSA21A, Serial No: S35167363. Power Supply - HP: 60/45, Volts: 230/460, Amps: 144/72.0, RPM: 1770, Hz: 60, Frame: 364T. Previous paired with a 458XL reciprocating compressor.
Product Details
  • Stock No: UCS02C
  • Manufacturer: Toshiba
  • Model: 0604FTSA21A
  • Serial Number: S35167363
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 60
  • Motor RPM: 1,770
  • Motor Voltage: 230/460
  • Motor Amps: 144/72.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 364T
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 20
  • Height (Inches): 23
  • Weight (LBS): 380
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Toshiba 0604FTSA21A Motor (60 HP, 1,770 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed