Toshiba 1248402-02-WT Motor (300 HP, 3570 RPM, 460 V)

Toshiba 1248402-02-WT Motor (300 HP, 3570 RPM, 460 V)

Toshiba 1248402-02-WT Motor (300 HP, 3570 RPM, 460 V) Serial Number: 6313C3. 300 HP. Motor RPM: 3570. Motor Voltage:3570. Motor Voltage: 460. Motor Amps: 340. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 445TS. Shipping Dimensions (Inches): 41x35x28. Weight(lbs): 1574
Product Details
  • Stock No: NSF21.44
  • Manufacturer: Toshiba
  • Model: 1248402-02-WT
  • Serial Number: 6313C3
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 300
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 340
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS
Dimensions:
  • Length (Inches): 41
  • Width (Inches): 35
  • Height (Inches): 28
  • Weight (LBS): 1,574
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Toshiba 1248402-02-WT Motor (300 HP, 3570 RPM, 460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed