Toshiba 230/460V Electric Motor - 150 HP

Toshiba 230/460V Electric Motor - 150 HP

Toshiba 150 hp Motor, 3540 RPM, 230/460 V, 3 Phase(H10).

Product Details
  • Stock No: MDTD1117.3
  • Manufacturer: Toshiba
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 150
  • Motor RPM: 3540
  • Motor Voltage: 230/460
  • Motor Phases: 3
Dimensions:
Additional Product Details
Toshiba 230/460V Electric Motor - 150 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed