Toshiba 230/460V Electric Motor - 30 HP

Toshiba 230/460V Electric Motor - 30 HP

Toshiba world energy series drive motor, Model: B0304VLFIUD, 30 hp, 1760 rpm, 230/460 V, 80/40 amps, 60 Hz., 3 phase.

Product Details
  • Stock No: PCNY02C
  • Manufacturer: Toshiba
  • Model: B0304VLFIUD
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Toshiba 230/460V Electric Motor - 30 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed