Toshiba 3 Phase Electric Motor (125 HP, 1760 RPM, 230/460 V)

Toshiba 3 Phase Electric Motor (125 HP, 1760 RPM, 230/460 V)

Toshiba World Energy Series 3-Phase Electric Motor. Serial No: 7046223. Power Supply - 125 Hp, 230/460 Volts, 3 Ph, 60 Hz, 1760 RPM, 405T Frame.
Product Details
  • Stock No: GHRC03A
  • Manufacturer: Toshiba
  • Serial Number: 7046223
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 125
  • Motor RPM: 1,760
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405T
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 32
  • Weight (LBS): 1,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
Toshiba 3 Phase Electric Motor (125 HP, 1760 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed