Toshiba 3-Phase Induction Motor (200 HP, 3540 RPM, 230/460V)

Toshiba 3-Phase Induction Motor (200 HP, 3540 RPM, 230/460V)

Toshiba 3-Phase Induction Motor. Model: B2002VLG3UD. Serial No: 6500185. Frame: 444TS. Type: TIKK. Power Supply - 200 Hp, 3540 Rpm, 470/235 Amp, 230/460 V, 60 Hz, 3 Ph.
Product Details
  • Stock No: PCEB03B
  • Manufacturer: Toshiba
  • Model: B2002VLG3UD
  • Serial Number: 6500185
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,540
  • Motor Voltage: 230/460
  • Motor Amps: 470/235
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444TS
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 30
  • Weight (LBS): 1,300
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Toshiba 3-Phase Induction Motor (200 HP, 3540 RPM, 230/460V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed