Toshiba 460V High Efficiency Motor - 300 HP

Toshiba 460V High Efficiency Motor - 300 HP

(1) Used Toshiba High Efficiency Induction Motor. 300 hp, 3540 rpm, 460 V, 330 amps, 60 Hz, 3 phase. Frame: 447TSS. Poles: 2. Ins. Class: F. NEMA Des.: B. Code: F. Type: TTKK. Form: VCK1. Duty: CONT. Enclosure: DP. Quantity available: 1. Previously used with a rotary screw compressor in a refrigerant application.
Product Details
  • Stock No: TAAR001B
  • Manufacturer: Toshiba
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Toshiba 460V High Efficiency Motor - 300 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed