Toshiba 460V Motor Starter - 200 HP

Toshiba 460V Motor Starter - 200 HP

Toshiba International Corporation Motor Starter. TIC REF. No. HC-4624/219. 200 HP, 460V, 3-phase, 60Hz. Type: MOFX5YOBF8405-D. Wiring DiagRam Industries 73-108293-19. Overall Dimensions: 14 in. D x 36 in. W x 64 in. H.
Product Details
  • Stock No: MDPK358B
  • Manufacturer: Toshiba
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
  • # Motors: 0
Dimensions:
Additional Product Details
Toshiba 460V Motor Starter - 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed