Toshiba Ammonia Compressor Motor- 300 HP

Toshiba Ammonia Compressor Motor- 300 HP

Toshiba Ammonia Compressor Motor- 300 HP. Model: B3002VLG3B1. Type: TIKK. World Power Series, 300 hp, 3540 rpm, 460 V, 330 amps, 60 Hz, 3 phase, 2 pole, 1.15 service factor, Frame: 447TSS. Overall dimensions: 33 in. L x 21 in. W x 25 in. H. (H)
Product Details
  • Stock No: GAWD364.3
  • Manufacturer: Toshiba
  • Model: B3002VLG3B1
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Toshiba Ammonia Compressor Motor- 300 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed