Toshiba B0304FLF3UMH02 Motor (30 HP, 1770 RPM, 230/460 V)

Toshiba B0304FLF3UMH02 Motor (30 HP, 1770 RPM, 230/460 V)

Toshiba B0304FLF3UMH02 Motor (30 HP, 1770 RPM, 230/460 V) Serial Number: 98206060. 30 HP. Motor RPM: 1770. Motor Voltage:1770. Motor Voltage: 230/460. Motor Amps: 72/36. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 286T. Shipping Dimensions (Inches): 27x23x26. Weight(lbs): 554
Product Details
  • Stock No: UFBAJ03B
  • Manufacturer: Toshiba
  • Model: B0304FLF3UMH02
  • Serial Number: 98206060
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 30
  • Motor RPM: 1,770
  • Motor Voltage: 230/460
  • Motor Amps: 72/36
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 286T
Dimensions:
  • Length (Inches): 27
  • Width (Inches): 23
  • Height (Inches): 26
  • Weight (LBS): 554
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Brown 202 Finsher
  • Known Issues or Problems: Motor Goes With Unit UFBAJ03A
Toshiba B0304FLF3UMH02 Motor (30 HP, 1770 RPM, 230/460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed