- Product Details
Toshiba B0502VLG3UD Motor (50 HP, 3,515 RPM, 230/460 V)
USED TOSHIBA MOTOR
Product Details
- Stock No: REP23
- Manufacturer: Toshiba
- Model: B0502VLG3UD
- Serial Number: 7800096A
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 50
- Motor RPM: 3,515
- Motor Voltage: 230/460
- Motor Amps: 122/61
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 324TS
Dimensions:
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















