Toshiba B1004VLF301F Motor (100 HP, 1,775 RPM, 230/460 V)

Toshiba B1004VLF301F Motor (100 HP, 1,775 RPM, 230/460 V)

Toshiba World Energy Series 3-Phase Induction Motor. Serial No: 2X00705. Model: B1004VLF3UIH. Volts: 230/460. Amp: 238/119. HP: 100. Frame: 404T. RPM: 1775. Hz: 60. Class Ins: F.
Product Details
  • Stock No: JVA02B
  • Manufacturer: Toshiba
  • Model: B1004VLF301F
  • Serial Number: 2X00705
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,775
  • Motor Voltage: 230/460
  • Motor Amps: 238/119
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404T
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 24
  • Height (Inches): 22
  • Weight (LBS): 650
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Toshiba B1004VLF301F Motor (100 HP, 1,775 RPM, 230/460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed