Toshiba B1004VLL3UM Motor (100 HP, 1770 RPM, 230/460 V)

Toshiba B1004VLL3UM Motor (100 HP, 1770 RPM, 230/460 V)

Toshiba B1004VLL3UM Motor (100 HP, 1770 RPM, 230/460 V) Serial Number: 91703235. 100 HP. Motor RPM: 1770. Motor Voltage:1770. Motor Voltage: 230/460. Motor Amps: 40. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 404T. Shipping Dimensions (Inches): 41x35x28. Weight(lbs): 1574
Product Details
  • Stock No: ORE05B
  • Manufacturer: Toshiba
  • Model: B1004VLL3UM
  • Serial Number: 91703235
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,770
  • Motor Voltage: 230/460
  • Motor Amps: 40
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404T
Dimensions:
  • Length (Inches): 41
  • Width (Inches): 35
  • Height (Inches): 28
  • Weight (LBS): 1,574
  • # of Pieces for Shipping: 3
Additional Product Details
  • Spec Sheet Available: No
Toshiba B1004VLL3UM Motor (100 HP, 1770 RPM, 230/460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed