Toshiba B1252VLG3UD Motor (125 HP, 3,535 RPM, 230/460 V)

Toshiba B1252VLG3UD Motor (125 HP, 3,535 RPM, 230/460 V)

Toshiba High Efficiency 3- Phase Induction Motor. Serial No: 9803010A. Power Supply: Hp: 125, Type: TIKK, Volts: 230/460, Frame: 404TS, Hz: 60, RPM: 3535, Amp: 292/146.
Product Details
  • Stock No: REP28
  • Manufacturer: Toshiba
  • Model: B1252VLG3UD
  • Serial Number: 9803010A
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 127
  • Motor RPM: 3,535
  • Motor Voltage: 230/460
  • Motor Amps: 292/146
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404TS
Dimensions:
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Toshiba B1252VLG3UD Motor (125 HP, 3,535 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed