Toshiba B2002VLG3UM Motor (200 HP, 3,540 RPM, 230/460 V)

Toshiba B2002VLG3UM Motor (200 HP, 3,540 RPM, 230/460 V)

Used Toshiba Motor
Product Details
  • Stock No: REP29
  • Manufacturer: Toshiba
  • Model: B2002VLG3UM
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,540
  • Motor Voltage: 230/460
  • Motor Amps: 470/235
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 441TS
Dimensions:
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Toshiba B2002VLG3UM Motor (200 HP, 3,540 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed