Toshiba B2002VLG3US Motor (200 HP, 3570 RPM, 230/460 V)

Toshiba B2002VLG3US Motor (200 HP, 3570 RPM, 230/460 V)

Toshiba B2002VLG3US Motor (200 HP, 3570 RPM, 230/460 V) Serial Number: 93301405. 200 HP. Motor RPM: 3570. Motor Voltage:3570. Motor Voltage: 230/460. Motor Amps: 470/235. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 4441S. Shipping Dimensions (Inches): 38x33x25. Weight(lbs): 1240
Product Details
  • Stock No: NSF21.18
  • Manufacturer: Toshiba
  • Model: B2002VLG3US
  • Serial Number: 93301405
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,570
  • Motor Voltage: 230/460
  • Motor Amps: 470/235
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 4441S
Dimensions:
  • Length (Inches): 38
  • Width (Inches): 33
  • Height (Inches): 25
  • Weight (LBS): 1,240
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Toshiba B2002VLG3US Motor (200 HP, 3570 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed