Toshiba B3002VLC3BD Motor (300 HP, 3540 RPM, 460 V)

Toshiba B3002VLC3BD Motor (300 HP, 3540 RPM, 460 V)

Toshiba B3002VLC3BD Motor (300 HP, 3540 RPM, 460 V) Serial Number: 9101965A. 300 HP. Motor RPM: 3540. Motor Voltage:3540. Motor Voltage: 460. Motor Amps: 330. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 447TSS. Shipping Dimensions (Inches): 38x33x25. Weight(lbs): 1240
Product Details
  • Stock No: NSF21.20
  • Manufacturer: Toshiba
  • Model: B3002VLC3BD
  • Serial Number: 9101965A
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 300
  • Motor RPM: 3,540
  • Motor Voltage: 460
  • Motor Amps: 330
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 447TSS
Dimensions:
  • Length (Inches): 38
  • Width (Inches): 33
  • Height (Inches): 25
  • Weight (LBS): 1,240
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Toshiba B3002VLC3BD Motor (300 HP, 3540 RPM, 460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed