Toshiba Electric Induction Motor (100 HP, 1,770 RPM, 230/460 V)

Toshiba Electric Induction Motor (100 HP, 1,770 RPM, 230/460 V)

Toshiba Open Drip-Proof Horizontal Foot-Mounted 3 Phase Induction Motor. Model: B1004VLF3UM. Serial No: 91804256. Power Supply: HP: 100, Volts: 230/460, Hz: 60, RPM: 1770, AMP: 248/124.
Product Details
  • Stock No: PCE05B
  • Manufacturer: Toshiba
  • Model: B1004VLF3UM
  • Serial Number: 91804256
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,770
  • Motor Voltage: 230/460
  • Motor Amps: 248/124
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404T
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 32
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
  • Previously Used With: Reciprocating Compressor
Toshiba Electric Induction Motor (100 HP, 1,770 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed