Toshiba Electrical Motor - 250 HP, 2300 / 4160 V

Toshiba Electrical Motor - 250 HP, 2300 / 4160 V

Toshiba Electrical Motor - 250 HP. Model: F2502VLG3J0. S/N: 90948590. Motor specifications: 3540 rpm, 2300/4160 V, 58/32 amps, 60 Hz, 3 phase. Continuous duty. Enclosure: ODP. Insulation class: F. Type: TIKK. Form: VCK4. Overall dimensions: 3 ft. 5 in. L x 3 ft. W x 2 ft. 1 in. H.(ACN12a).

Product Details
  • Stock No: DTTC806B.
  • Manufacturer: Toshiba
  • Model: F2502VLG3J0
  • Serial Number: 90948590
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Toshiba Electrical Motor - 250 HP, 2300 / 4160 V
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed