Toshiba Electrical Motor- 450 HP

Toshiba Electrical Motor- 450 HP

Toshiba Electrical Motor- 450 HP. Model: F4502VLG3J1R. S/N: 70329543M. Motor specifications: 3540 rpm, 2300/4160 V, 100/55 amps, 60 Hz, 3 phase. Continuous duty. Frame: 315LL. Type: TIKK. Form: VCK4. Weight: 2720 lbs. Insulation class: F. Overall dimensions: 4 ft 2-1/2 in. L x 3 ft. W x 2 ft. 1 in. H.
Product Details
  • Stock No: DTTC002B.
  • Manufacturer: Toshiba
  • Model: F4502VLG3J1R
  • Serial Number: 70329543M
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Toshiba Electrical Motor- 450 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed