- Product Details
Toshiba Explosion Proof Motor- 1-1/2 HP
Toshiba Explosion Proof Motor- 1-1/2 HP. Model: 13X156YFF2A0. S/N: 60265480. Motor specifications: 1-1/2 hp, 1160 rpm, 230/460 V, 6.0/3.0 amps, 60 Hz, 3 phase. Frame: 182T. Type: 1K. Form: FBK/XX. Code: L. Insulation class: B. Nema design: B. UL Listed No: S N570362. Class I Group D. Class II Groups E,F,G. Operating temperature code: T3B. Shaft diameter: 1-1/8 in. Overall dimensions: 14-1/2 in. L x 13-1/2 in. W x 11 in. H.
Product Details
- Stock No: RPAG1124G.
- Manufacturer: Toshiba
- Model: 13X156YFF2A0
- Serial Number: 60265480
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 1.5
- Motor RPM: 1160
- Motor Voltage: 230/460
- Motor Amps: 6.0/3.0
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 182T
Dimensions:
- Length (Inches): 14.5
- Width (Inches): 13.5
- Height (Inches): 11
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












