Toshiba F3002VLG6JG1 Screw Compressor Motor (300 HP, 3540 RPM, 2300/4160 V)

Toshiba F3002VLG6JG1 Screw Compressor Motor (300 HP, 3540 RPM, 2300/4160 V)

Toshiba World Energy Induction Motor. HP: 300, 2 Poles, Class F, CMA MG1, Frame: 3.15M, Type: TIKK, Service Factor: 1.15, Form: VCK4, Max AMB: 40C, Volts: 2300/4160, Time Rating: Cont., Hz: 60, Code: F/G, RPM: 3540, AMP: 70/39, BRG NO: L.S. 6313C3 ,O.S. 6313C3. Serial No. 10766017M. Model No: F3002VLG8J1.
Product Details
  • Stock No: NSF21.17
  • Manufacturer: Toshiba
  • Model: F3002VLG6JG1
  • Serial Number: 10766017M
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 300
  • Motor RPM: 3,540
  • Motor Voltage: 2300/4160
  • Motor Amps: 70/39
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 315M
Dimensions:
  • Length (Inches): 44
  • Width (Inches): 36
  • Height (Inches): 31
  • Weight (LBS): 1,924
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Toshiba F3002VLG6JG1 Screw Compressor Motor (300 HP, 3540 RPM, 2300/4160 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed