Toshiba Fan Motors - 15 HP

Toshiba Fan Motors - 15 HP

Toshiba High Efficiency 3-Phase Induction Motors. Removed from used Evapco evaporator coils (model TFC20-663123-15). Toshiba model 4NAO15L1KN. Motor specs: 15 HP, 230/460V, 1755 RPM, 30/19.5A, 3-phase, 60 Hz, continuous duty 254T Frame. Made in the USA.
Product Details
  • Stock No: DFDT10B-01
  • Manufacturer: Toshiba
  • Model: 4NAO15L1KN
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 15
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 30/19.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254T
Dimensions:
Additional Product Details
  • Previously Used With: Removed from used Evapco evaporator coils (model TFC20-663123-15).
Toshiba Fan Motors - 15 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed