- Product Details
Toshiba Fan Motors - 15 HP
Toshiba High Efficiency 3-Phase Induction Motors. Removed from used Evapco evaporator coils (model TFC20-663123-15). Toshiba model 4NAO15L1KN. Motor specs: 15 HP, 230/460V, 1755 RPM, 30/19.5A, 3-phase, 60 Hz, continuous duty 254T Frame. Made in the USA.
Product Details
- Stock No: DFDT10B-04
- Manufacturer: Toshiba
- Model: 4NAO15L1KN
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 15
- Motor RPM: 1755
- Motor Voltage: 230/460
- Motor Amps: 30/19.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 254T
Dimensions:
Additional Product Details
- Previously Used With: Removed from used Evapco evaporator coils (model TFC20-663123-15).
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











