Toshiba High Efficiency Electric Motor (60 HP, 1,775 RPM, 230/460 V)

Toshiba High Efficiency Electric Motor (60 HP, 1,775 RPM, 230/460 V)

Toshiba High Efficiency Electric Motor. Power Output: HP: 60, 230/460 Volts, 144/72 Amps, 60 Hz, 3 Ph, 1775 RPM. Frame: 334T. Enclosure: ODP.
Product Details
  • Stock No: HDCY03D
  • Manufacturer: Toshiba
  • Serial Number: 29036
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 60
  • Motor RPM: 1,775
  • Motor Voltage: 230/460
  • Motor Amps: 144/72
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 334T
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 30
  • Weight (LBS): 835
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
  • Previously Used With: Vilter Reciprocating Compressor Package
Toshiba High Efficiency Electric Motor (60 HP, 1,775 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed