Toshiba High Efficiency Electrical Motor - 200 HP

Toshiba High Efficiency Electrical Motor - 200 HP

Toshiba High Efficiency Electrical Motor – 200 HP. Model: B2002VLG3US. S/N: 97310403. Motor specifications: 3570 rpm, 230/460 V, 235/470 amps, 60 Hz, 3 phase. Frame: 444TS. Insulation class: F. Nema design: B. Code: G. Type: TIKK. Shaft diameter: 2 .375 in. Motor was made in the USA. Overall dimensions: 2 ft. 10 in. L x 2 ft. 9 in. W. x 2 ft. 2 in. H. (H10)(ACN93).
Product Details
  • Stock No: KWBF503A
  • Manufacturer: Toshiba
  • Model: B2002VLG3US
  • Serial Number: 97310403
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Toshiba High Efficiency Electrical Motor - 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed