Toshiba High Efficiency Electrical Motor - 75 HP

Toshiba High Efficiency Electrical Motor - 75 HP

Toshiba High Efficiency Electrical Motor – 75 HP. Model: B0754VLF3UD. Motor specifications: 75 hp, 1765 rpm, 230/460 V, 190/90 amps, 60 Hz, 3 phase, 4 Poles, Frame 365T, Form VBK1, Insulation class: F. Nema design: B. Code: F. Type: TIKK. Overall dimensions: 2ft. 8in. L x 2ft. W x 1ft 9in. H.(H10).
Product Details
  • Stock No: ANTZ001B
  • Manufacturer: Toshiba
  • Model: B0754VLF3UD
  • Serial Number: 8907169A
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Toshiba High Efficiency Electrical Motor - 75 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed