Toshiba MOIX7XLBF4C00-A Screw Compressor Motor Starter (450 HP, 460 Volts)

Toshiba MOIX7XLBF4C00-A Screw Compressor Motor Starter (450 HP, 460 Volts)

Toshiba Screw Compressor Motor Starters. TIC REF. NO: HC-4855/4311. HP: 450, Volts: 460. Ph: 3. Hz: 60. Type: MOIX7XLBF4C00-A. Wiring DiagRam Industries: 73-103. MDL3800F Cutler-Hammer MDL-Frame 50k Thermal Magnetic Molded Case Circuit Breaker.
Product Details
  • Stock No: RDY25B
  • Manufacturer: Toshiba
  • Model: MOIX7XLBF4COO-A
  • Serial Number: HC-4855/4311
Motor Starter Details
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 450
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 48
  • Height (Inches): 98
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Toshiba MOIX7XLBF4C00-A Screw Compressor Motor Starter (450 HP, 460 Volts)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed