- Product Details
Toshiba Screw Compressor Motor (250 HP, 3,600 RPM, 230/460 V)
A.C. Squirrel Cage Machine Toshiba Electric Motor. Serial No: M8907. Encl: ODP. Power Supply: 250 Hp, 3600 RPM, 230/460 Volts, 3 Ph, 60 Hz, 560/280 FLA.
Product Details
- Stock No: KIN03A
- Manufacturer: Toshiba
- Serial Number: M8907
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 250
- Motor RPM: 3,600
- Motor Voltage: 230/460
- Motor Amps: 560/280
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TDZ
Dimensions:
- Length (Inches): 42
- Width (Inches): 40
- Height (Inches): 32
- Weight (LBS): 1,800
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















