- Product Details
Toshiba Screw Compressor Motor (300 Hp, 3540 RPM, 460 V)
Toshiba Refrigeration Duty Screw Compressor Motor. Serial No: 60203130. Model: B3002VLG3B1. Type: TIKK. Frame: 447TSS. Power Supply: 300 Hp, 460 V, 60 Hz, 3540 RPM, 330 Amps, 3 Ph.
Product Details
- Stock No: NTSC06
- Manufacturer: Toshiba
- Model: B3002VLG3B1
- Serial Number: 60203130
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 300
- Motor RPM: 3,540
- Motor Voltage: 460
- Motor Amps: 330
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 447TSS
Dimensions:
- Length (Inches): 42
- Width (Inches): 40
- Height (Inches): 30
- Weight (LBS): 850
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









