Toshiba Screw Compressor Motor (350 HP, 3540 RPM,460 V)

Toshiba Screw Compressor Motor (350 HP, 3540 RPM,460 V)

Toshiba 3-Phase Induction Screw Compressor Motor. Model: B3502VLG3BD ODP. Serial No: 6400313. Frame: 447TSS. Power Supply: 350 HP, 460 Volts, 3 Ph, 3540 RPM, 390 Amp.
Product Details
  • Stock No: NTSC02
  • Manufacturer: Toshiba
  • Model: B3502VLG3BD ODP
  • Serial Number: 6400313
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 350
  • Motor RPM: 3,540
  • Motor Voltage: 460
  • Motor Amps: 390
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 447TSS
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 42
  • Height (Inches): 30
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Toshiba Screw Compressor Motor (350 HP, 3540 RPM,460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed