- Product Details
Toshiba Tosvert-130G/2+ Starter Drive
Toshiba Tosvert-130G/2+ Starter Drive. S/N: 240207. Capacity: 15 KVA. Electrical requirements: 460 V, 24 amps, 50/60 Hz, 3 phase. Output: 460 V, 22 amps, 1-80/400 Hz, 3 phase. Overall dimensions: 36 in. L x 16 in. W x 72 in. H. Starter features touchpad contols with digital display. Overall dimensions: 36 in. L x 16 in. W x 72 in. H.
Product Details
- Stock No: LPI003.
- Manufacturer: Toshiba
- Model: Tosvert-130G/2+
- Serial Number: 240207
Previous Refrigerant
Motor Details
- Motor Voltage: 460
- Motor Amps: 24
- Motor Hertz (Hz): 50/60
- Motor Phases: 3
Dimensions:
- Length (Inches): 36
- Width (Inches): 16
- Height (Inches): 72
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















