- Product Details
Toshiba Tosvert 130G2 Variable Frequency Inverter- 50 HP
Toshiba Tosvert 130G2 Variable Frequency Inverter- 50 HP. Model: VT130G2U4500. S/N: 81050. Input: 460 V, 76 amps, 60 Hz, 3 phase. Output: 460 V, .1-80/400 Hz. The VT130 is a sinusoidal wave, pulse width modulated (PWM), controlled voltage inverter which offers automatic control capability, reversing, high efficiency, and energy savings. Overall dimensions: 19-1/2 in. dia. x 14-1/2 in. W x 34-1/2 in. H.
- Stock No: 35.MPS345ee.1
- Manufacturer: Toshiba
- Model: VT130G2U4500
- Serial Number: 81050
- Motor Included? Yes
- If Multiple Motors, Motor Descriptions vs specs: Input: 460 V, 76 amps, 60 Hz, 3 phase. Output: 460 V, .1-80/400 Hz.
- Length (Inches): 19.5
- Width (Inches): 14.5
- Height (Inches): 34.5
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















