Toshiba World Energy Series Motor - 5 HP

Toshiba World Energy Series Motor - 5 HP

Toshiba World Energy Series Motor. Motor specifications: 5 hp, 3 phase. Frame: 254T. Nema design: B. Shaft diameter: 2 in. Overall dimensions: 1 ft. 8 in. L x 1 ft. 5 in. W x 1 ft. 2 in. H.
Product Details
  • Stock No: KWBF750U
  • Manufacturer: Toshiba
  • Serial Number: 80479053
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 5
  • Motor RPM: 3575
  • Motor Voltage: 230/460
  • Motor Amps: 16.4/8.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254T
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 17
  • Height (Inches): 14
Additional Product Details
Toshiba World Energy Series Motor - 5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed