ToshibaB2002VLG3USH Screw Compessor Motor (200 HP, 3575 RPM, 230/460 V)

ToshibaB2002VLG3USH Screw Compessor Motor (200 HP, 3575 RPM, 230/460 V)

Toshiba Premium Efficiency Motor. HP: 200, Model: B2002VLG3USH, Encl: DP, Type: TKKH, Volts: 230/460, Hz:60, Form:VCK1, RPM: 3575, AMP: 450/225, Duty: Cont, Frame:444TS, Serial No: 91Y06243, Max AMB: 40, Nom Eff: 95.8, Min Eff: 95.4, SF: 1.15.
Product Details
  • Stock No: OKF09
  • Manufacturer: Toshiba
  • Model: B2002VLG3USH
  • Serial Number: 91Y06243
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,575
  • Motor Voltage: 230/460
  • Motor Amps: 450/225
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444TS
Dimensions:
  • Length (Inches): 38
  • Width (Inches): 22
  • Height (Inches): 20
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Dairy Farm
ToshibaB2002VLG3USH Screw Compessor Motor (200 HP, 3575 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed