Tote Breaker/Frozen Fruit Chopper

Tote Breaker/Frozen Fruit Chopper

Tote Breaker/Frozen Fruit Chopper. Chopper: 21 in. dia. x 26 in. L. Peco Motor: 7.5 hp, 1,720 rpm, 84 rpm (final), 220/440 V, 22/11 amps, 60 cycles, 3 phase. Inlets/outlets: (1) 1-1/2 in. dia. ferrule with hex nut, (1) 28 in. L x 23 in. W bottom exit. Overall dimensions: 100 in. L x 76 in. W x 84 in. H. Tote breaker consists of (3) downward facing spikes. Forklift platform clearance: 61 in. W. Tote breaker dimensions: 96-1/2 in. L x 72-1/2 in. W x 92-1/2 in. H.

Product Details
  • Stock No: CCFP083.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Tote Breaker/Frozen Fruit Chopper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed