- Product Details
Trane 21CT88NR4A Scroll Compressor
Trane Scroll Compressor - Model: 21CT88NR4A, Serial No: Y2837266R. Power Supply: 460 Volts, 60 Hz, 380 Volts, 50 Hz. Amps: RL 12, LR: 7.4. Tested @ 300 PSI.
Product Details
- Stock No: GENF94
- Manufacturer: Trane
- Model: 21CT88NR4A
- Serial Number: Y2837266R
- Compressor Type: Scroll
- Package Included? No
Package Details
Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Trane
- # Compressors in Package: 1
- Compressor Model: 21CT88NR4A
- Compressor SN: Y2837266R
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 13
- Width (Inches): 13
- Height (Inches): 20
- Weight (LBS): 130
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















