- Product Details
Trane 2E5R88 8-Cylinder Semi-Hermetic Compressor (Direct Drive Driven)
Trane Semi-Hermetic Compressor- 80 Ton. Model: 2E5R88. S/N: N1A00S3787. Motor: 8 cylinder. Capacities: 200-230-460 V, 294-266-133 FL WC, 342-310-155 AC, 1320-1520-760 LR, Utilization range: 187-220 & 207-253 & 414-506. Overall dimensions: 43 in. L x 34 in. W x 30 in. H. (ACN75)
Product Details
- Stock No: DBBP2402.
- Manufacturer: Trane
- Model: 2E5R88
- Serial Number: N1A00S3787
- Compressor Type: Semi-Hermetic
- Package Included? No
- Stage Type: High Stage
Package Details
Compressor Details
- Compressor Manufacturer: Trane
- # Compressors in Package: 1
- Compressor Model: 2E5R88
- Compressor SN: N1A00S3787
Micro Panel Details
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 43
- Width (Inches): 34
- Height (Inches): 30
- ACN: 75
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















