Trane 3-D Scroll Compressors

Trane 3-D Scroll Compressors

Trane 3-D Scroll Compressor. Inlets: (2) 1 in. dia. copper suction ports. Outlets: (2) 3/4 in. dia. copper discharge ports. Overall dimensions: 5 ft. 10 in. L x 1 ft. 8 in. W x 2 ft. 4 in. H.

Product Details
  • Stock No: ACEU836-02
  • Manufacturer: Trane
  • Compressor Type: Scroll
  • Package Included? No
  • Stage Type: High Stage
Package Details
Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Trane
  • # Compressors in Package: 1
Micro Panel Details
  • Micro Control Panel Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 70
  • Width (Inches): 20
  • Height (Inches): 28
Additional Product Details
Trane 3-D Scroll Compressors
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed