Trane 30 Ton Freon Glycol Chiller Package

Trane 30 Ton Freon Glycol Chiller Package

Trane 30 Ton Freon Glycol Chiller Package, Model CAUCC 204IC03, S/N J94H82269, 1994, 460 volt, motor 60 hp 230/460, 16 ft. 9 in. L x 7 ft. 10 in. W x 6 ft. 7 in. H.

Product Details
  • Stock No: CJR1801b.50
  • Manufacturer: Trane
  • Model: CAUCC 204IC03
  • Serial Number: J94H82269
Glycol Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Trane 30 Ton Freon Glycol Chiller Package
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed