Trane 60 Ton Condensing Unit

Trane 60 Ton Condensing Unit

(2) Trane 60 Ton Condensing Unit, Model RAUCC604BB031, S/N J90E80890, and Model RAUCC604BB031, S/N J90E80886. Rated Voltage: 460 volts, 60 hz, 3 phase, Utilization Voltage Range: 416-508 volts, Nominal System Voltages: 440-460-480 volts, Minimum circuit Ampacity: 123, Recommended dual Element fuse: 0, Max fuse size 125. (4) Compressors, 460 volt, 60 hz, 3 phase, 26.3 RLA, 142 LRA. (6) Fan motors, 460 volts, 60 hz, 3 phase, 1.8 FLA, 1 hp. Unit weight 3690 lbs, psig: 450 high-300 low. Manuals: RAUC-10M-2. (2) 2 in. outlets and (2) 3/4 in. inlets. Overall dimensions 89 in. W x 114 in. L x 80 in. H.

Product Details
  • Stock No: ACEU45
  • Manufacturer: Trane
  • Model: RAUCC604BB031
  • Serial Number: 390E80890
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Trane 60 Ton Condensing Unit
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed