Trane Air Cooled Condenser 80 Ton

Trane Air Cooled Condenser 80 Ton

Trane Air Cooled Condenser- 80 Ton. Model CAUCC8042B10. S/N J92E82420. 460 V, 60 Hz, 3 phase, utilization voltage range- 416-508, nominal system voltages- 440-460-508. (8) condenser fan motors [460 V, 60 Hz, 3 phase, FLA 18, 100 hp]. Factory charged refrigerant for circuit 1 and circuit 2: 2 lbs of R-22 for each system. Design pressure- 450 psig. Test pressure high/low- 450 psig/300psig, respectively. Condenser contains (8) 27 in. dia. fans and (2) 30-1/2 in. W x 30 in. L exhaust ducts. Overall dimensions: 177 in. L x 90 in. W x 89 in. H.

Product Details
  • Stock No: 45.Rc0028
  • Manufacturer: Trane
  • Model: CAUCC8042B10
  • Serial Number: J92E82420
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Trane Air Cooled Condenser 80 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed