Trane Air Cooled Condensing Unit 5 Ton

Trane Air Cooled Condensing Unit 5 Ton

Trane Air Cooled Condensing Unit, 5 ton, Model TTP060D400A0, S/N N384XA11F, 460 volt, 3 phase, 60 hz, Minimum circuit capacity 14.0 amps, Compressor motor 10.0 RLA, 460 volt, 62 LRA, 1.00FLA, 1/3 hp, MEA No. 5197E. SEER Rating: 12. Overall dimensions 34 in. W x 39 in. L x 38 in. H.(ACN23).

Product Details
  • Stock No: ACEU50
  • Manufacturer: Trane
  • Model: TTPO60D400A0
  • Serial Number: N384XA11F
  • Unit Nominal Tons (TR): 5
  • Compressor Descriptions: Compressor motor 10.0 RLA, 460 volt, 62 LRA, 1.00FLA, 1/3 hp, MEA No. 5197E. SEER Rating: 12
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 39
  • Width (Inches): 34
  • Height (Inches): 38
  • ACN: 23
Additional Product Details
Trane Air Cooled Condensing Unit 5 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed