Trane Air Cooled Liquid Chiller- 215 Ton

Trane Air Cooled Liquid Chiller- 215 Ton

1997 Trane Air Cooled Liquid Chiller. Model: RTAA2154XN01A3COBK. Refrigerant: R-22. Refrigerant side factory test pressure hi/lo: 450/300 psig. System requirements: 460 V, 60 Hz, 3 phase. Trane Helirotor compressor: model: CHHB100TKA0R119AHNN, S/N: N09G00565, 460/400V, 60/50Hz, 3 phase. Trane Helirotor compressor: model: CHHB199TNKON119A, S/N: UA7M581, 460/400V, 60/50Hz, 3 phase. (14) Condenser Fan Motors, 1-1/2 hp, 460 V, 2.8 FLA, 60 Hz, 3 phase. Compressor A starts 2488. Compressor A hours 18158. Compressor B starts 3618. Compressor B hours 38905. Overall dimensions: 23 ft. 2 in. L x 7 ft. 5 in. W x 7 ft. 11 in. H.

Product Details
  • Stock No: ABCC201.55
  • Manufacturer: Trane
  • Model: RTAA2154XN01A3COBK
  • Serial Number: U97MO7068
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
  • Unit Nominal Tons (TR): 215
  • Number of Compressors: 2
  • Compressor Descriptions: Trane Helirotor compressor: model: CHHB100TKA0R119AHNN, S/N: N09G00565, 460/400V, 60/50Hz, 3 phase. Trane Helirotor compressor: model: CHHB199TNKON119A, S/N: UA7M581, 460/400V, 60/50Hz, 3 phase. Compressor A starts 2488. Compressor A hours 18158. Compressor B starts 3618. Compressor B hours 38905.
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 14
  • Motor Horsepower(HP): 1.5
  • Motor Voltage: 460
  • Motor Amps: 2.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 278
  • Width (Inches): 89
  • Height (Inches): 95
Additional Product Details
  • Year of Manufacture: 1997
Trane Air Cooled Liquid Chiller- 215 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed