Trane Chiller 80 Ton Screw

Trane Chiller 80 Ton Screw

Trane Chiller, Model RTUA0804XC01R360V, S/N U98D09738, 460 volts, 80 ton Screw Compressor, 6 ft. x 5 ft. 5 in. x 3 ft. never installed screw package. This requires a remote condenser as it is a split system.

Product Details
  • Stock No: 115.ACEU86
  • Manufacturer: Trane
  • Model: RTUA0804XC01R360V
  • Serial Number: U98D09738
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Trane Chiller 80 Ton Screw
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed